Beli harga gergaji manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  3. HITACHI Holesaw (Gergaji Lubang)
    Mulai

    Rp579.900

    HITACHI Holesaw (Gergaji Lubang)
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  4. Wagner Gergaji Mesin
    Mulai

    Rp2.999.900

    Wagner Gergaji Mesin
    Deskripsi:
    Alat pemotong kayu yang sering di gunakan untuk perhutanan, perkebunan yang memiliki spesifikasi yang sesuai dengan kebutuhan. Sangat memudahkan pengguna untuk melakukan pekerjaannya di bandingkan dangan pemotong kayu yang manual. Wagner WG 580 memiliki kapasitas mesin 54.5 CC lebih besar dari model sebelumnya
    atribut:
    • Speed (rpm): 8500
    • Engine Ignition System: Electronic
    • Fuel Tank Capacity (L): 0.53
    • Fuel Type: Gasoline Mix Oil 2T
    • Machine Step: 2 Steps
  5. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  6. Brite Screen Manual Screen (Layar Proyeksi)
    Mulai

    Rp1.599.900

    Brite Screen Manual Screen (Layar Proyeksi)
    Deskripsi:
    Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
  7. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  8. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  9. TRUSCO Mini Saw Frame
    Mulai

    Rp299.900

    TRUSCO Mini Saw Frame
    Deskripsi:
    Use:Cutting of iron and wood, PVC pipe
    atribut:
    • Accessories: Bimetal Saw Blade 1 Sheet
    • Handle Length (mm): 145
  10. Sellery Manual Tile Cutter
    Mulai

    Rp1.899.900

    Sellery Manual Tile Cutter
    atribut:
    • Cutting Type: Paralel & Diagonal (0-45 degrees)
    • Maximum Cutting Length (mm): 600
    • Maximum Cutting Thickness (mm): 15
  11. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  12. ibright Manual Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

Daftar Harga harga gergaji manual Terbaru October 2026
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
HITACHI Holesaw (Gergaji Lubang)Rp579.900
Wagner Gergaji MesinRp2.999.900
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
Brite Screen Manual Screen (Layar Proyeksi)Rp1.599.900
Kenmaster Saw Handle (Gergaji Besi)Rp29.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
YASUKA Gergaji MesinRp5.599.900
OIC Hand Stacker Hydraulic Manual (Forklift Stacker Manual)Rp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)